Zoro Homepage

Carbon Steel Bar, 36" L, 2 1/4" W

  • Mfr # 18f.312x2.25-36

  • Zoro # G006904736


product price: $68.59
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Mechanical Finish
Polished
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f.312x2.25-36
Zoro #
G006904736
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Width
2 1/4 in
Overall Length
36 in
Width Tolerance
0 in/-0.005 in
Thickness
0.31 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Mechanical Finish
Polished
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
39 HRC
Shape
Rectangular
Tolerance Rating
Standard
Machinability
78 %
Heat Treatment
Case-Hardened
Brinell Hardness
70 BHN
Yield Strength
54,000 psi
Material Grade
1018
Heat Treatable
Heat Treatable
Tensile Strength
80,000 psi
Thickness Tolerance
0 in/-0.005 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 36 in, Overall Width 2 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.