Zoro Homepage

Carbon Steel Bar, 4' L, 1 1/2" W

  • Mfr # 26232_1.5_48

  • Zoro # G803577195


product price: $23.19
/ea

Key Features

Thickness
0.062 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232_1.5_48
Zoro #
G803577195
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.062 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
4 ft
Width - Carbon Steel
1 1/2 in
Thickness (Decimal)
0.062 in
Width Tolerance
+/-0.125 in
Overall Width
1 1/2 in
Overall Length
4 ft

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.062 in, Thickness Tolerance +/-0.002 in, Overall Length 4 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Polished, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.