Zoro Homepage

Carbon Steel Bar, 4' L, 2 1/2" W

  • Mfr # 18f2.25x2.5-48

  • Zoro # G906904577


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-4 in
Brinell Hardness
70 BHN
Machinability
78 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f2.25x2.5-48
Zoro #
G906904577
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Thickness
2.25 in
Overall Width
2 1/2 in
Overall Length
4 ft
Width Tolerance
0 in/-0.005 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.25 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 4 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.