Zoro Homepage

Carbon Steel Bar, 4' L, 3 1/4" W

  • Mfr # 18f1.5x3.25-48

  • Zoro # G606904136


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-4 in
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f1.5x3.25-48
Zoro #
G606904136
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Width Tolerance
0 in/-0.006 in
Overall Width
3 1/4 in
Thickness
1.5 in
Overall Length
4 ft

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Heat Treatment
Case-Hardened
Machinability
78 %
Yield Strength
54,000 psi
Tolerance Rating
Standard
Shape
Rectangular
Mechanical Finish
Polished
Tensile Strength
80,000 psi
Thickness Tolerance
0 in/-0.006 in
Material Grade
1018
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.5 in, Thickness Tolerance 0 in/-0.006 in, Overall Length 4 ft, Overall Width 3 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.