Carbon Steel Bar, 4' L, 4 1/2" W
Mfr # 18f.312x4.5-48
Zoro # G306904689
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-4 in
Overall Width
4 1/2 in
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18f.312x4.5-48
Zoro #
G306904689
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-4 in
Overall Width
4 1/2 in
Overall Length
4 ft
Width Tolerance
0 in/-0.008 in
Thickness
0.31 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 4 ft, Overall Width 4 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.