Zoro Homepage

Carbon Steel Bar, 6' L, 1 1/8" W

  • Mfr # 18f1x1.125-72

  • Zoro # G306904177


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Width Tolerance
0 in/-0.004 in
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f1x1.125-72
Zoro #
G306904177
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Width Tolerance
0 in/-0.004 in
Overall Width
1 1/8 in
Overall Length
6 ft
Thickness
1 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Machinability
78 %
Material Grade
1018
Fabrication
Cold Rolled
Yield Strength
54,000 psi
Tensile Strength
80,000 psi
Mechanical Finish
Polished
Heat Treatment
Case-Hardened
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
39 HRC
Thickness Tolerance
0 in/-0.004 in
Shape
Rectangular
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance 0 in/-0.004 in, Overall Length 6 ft, Overall Width 1 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.