Zoro Homepage

Carbon Steel Bar, 6' L, 1 1/8" W

  • Mfr # 18S1.125-72

  • Zoro # G101841929


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Thickness
1.13 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18S1.125-72
Zoro #
G101841929
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.13 in
Width Tolerance
-0.004 in
Length - Carbon Steel
6 ft
Thickness (Decimal)
1.125 in
Width - Carbon Steel
1 1/8 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
1 1/8 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Alloy Type - Carbon Steel
1018
Tensile Strength
80,000 psi
Standards
ASTM A108, ASTM A29
Item
Carbon Steel Rectangular Bar
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
-0.004 in
Yield Strength
54,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
System of Measurement
Inch
Brinell Hardness
70 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
78 %
Rockwell Hardness
39 HRC
Material Grade
1018
Shape
Rectangular
Heat Treatable
Heat Treatable
Appearance
Unpolished
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.13 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 1 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.