Carbon Steel Bar, 6' L, 1 3/8" W
Mfr # 18F.5X1.375-72
Zoro # G401841186
product price: $55.59
/eaKey Features
Thickness
0.5 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18F.5X1.375-72
Zoro #
G401841186
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 in
Thickness (Decimal)
0.5 in
Width - Carbon Steel
1 3/8 in
Width Tolerance
-0.004 in
Length Tolerance
+/-6 in
Length - Carbon Steel
6 ft
Overall Length
6 ft
Overall Width
1 3/8 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.