Zoro Homepage

Carbon Steel Bar, 6' L, 2 3/4" W

  • Mfr # 18F.312X2.75-72

  • Zoro # G001841784


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Thickness
0.31 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length - Carbon Steel
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.312X2.75-72
Zoro #
G001841784
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.31 in
Length - Carbon Steel
6 ft
Length Tolerance
+/-6 in
Width - Carbon Steel
2 3/4 in
Width Tolerance
-0.005 in
Thickness (Decimal)
0.312 in
Overall Length
6 ft
Overall Width
2 3/4 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Grade - Carbon Steel
Low Carbon Steel
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Typical Hardness
70
Typical Yield Strength (PSI)
54,000 psi
Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Hardness Scale
Rb
Yield Strength
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Rectangular Bar
Tensile Strength
80,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Machinability
78 %
Appearance
Unpolished
Heat Treatable
Heat Treatable
Material Grade
1018
Heat Treatment
No Heat Treatment
Shape
Rectangular
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 2 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.