Shop ZORO SELECT

Carbon Steel Bar, 6" L, 4 1/2" W

  • Mfr # 18F2X4.5-6

  • Zoro # G901841204


product price: 
$
80.19
/ea

Key Features

Thickness
2 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18F2X4.5-6
Zoro #
G901841204
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
-0.008 in
Thickness (Decimal)
2 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
1/2 ft
Width - Carbon Steel
4 1/2 in
Overall Length
6 in
Overall Width
4 1/2 in
Wire Rope Length
6 in
Length
6 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Rectangular Bar
Yield Strength
54,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Grade - Carbon Steel
Low Carbon Steel
Finish - Carbon Steel
Unpolished
Standards
ASTM A108, ASTM A29
Typical Hardness
70
Tensile Strength
80,000 psi
Thickness Tolerance
-0.005 in
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Rockwell Hardness
39 HRC
Heat Treatment
No Heat Treatment
Appearance
Unpolished
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Mechanical Finish
Mill
System of Measurement
Inch
Machinability
78 %
Heat Treatable
Heat Treatable
Shape
Rectangular
Material Grade
1018
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 6 in, Overall Width 4 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews