Zoro Homepage

Carbon Steel Bar Grating, Serrated, 120 in L, 24 in W, 1.25 in H, Galvanized Steel Finish

  • Mfr # 22188R125-B10

  • Zoro # G2150508


product price: $547.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
120 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22188R125-B10
Zoro #
G2150508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
120 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.25 in
Bearing Bar Thickness
3/16 in
Width
24"
Uniform Load Rating @ Unsupported Length
1480 lb/sq ft @ 2 ft
Height
1.25 in
Rating @ Unsupported Length
1,480 lb/sq ft @ 2 ft
Overall Width
24 in
Overall Height
1 1/4 in
Overall Length
10 ft

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 188 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.