Shop ZORO SELECT

Carbon Steel Bar Grating, Serrated, 120 in L, 36 in W, 1.0 in H, Black Painted Steel Finish

  • Mfr # 20188R100-C10

  • Zoro # G2151199


product price:  $584.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
120 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20188R100-C10
Zoro #
G2151199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
120 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Width
36"
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Height
1 in
Overall Length
10 ft
Overall Width
36 in

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
120"
Material
Carbon Steel
Surface
Serrated
Surface Texture
Serrated
For Use Indoors/Outdoors
Outdoor
System of Measurement
Inch
Finish
Black Painted Steel
Top Surface
Serrated
Material Grade
A1011
Standards
ISO 9001:2015
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
222 lb
Shape
Rectangular
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 222 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.