Shop ZORO SELECT
Additional $330.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carbon Steel Bar Grating, Serrated, 120 in L, 36 in W, 1.5 in H, Galvanized Steel Finish
- Mfr # 22188R150-C10
- Zoro # G2150401
product price:Â
$
946.99
/ea
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
120 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188R150-C10
- Zoro #
- G2150401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Carbon Steel Bar Grating
- Item - Carbon Steel Grating
- Bar Grating
- Surface - Carbon Steel Grating
- Serrated
- Finish - Grating
- Galvanized Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Material
- Carbon Steel
- Span
- 120"
- Surface
- Serrated
- Surface Texture
- Serrated
- System of Measurement
- Inch
- Top Surface
- Serrated
- Material Grade
- A1011
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Standards
- ISO 9001:2015
- Shape
- Rectangular
- Finish
- Galvanized Steel
- For Use Indoors/Outdoors
- Outdoor
- Weight
- 337 lb
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 120 in
- Width - Carbon Steel
- 36 in
- Height - Carbon Steel Grating
- 1.5 in
- Bearing Bar Thickness
- 3/16 in
- Uniform Load Rating @ Unsupported Length
- 2132 lb/sq ft @ 2 ft
- Width
- 36"
- Height
- 1.5 in
- Rating @ Unsupported Length
- 2,132 lb/sq ft @ 2 ft
- Overall Height
- 1 1/2 in
- Overall Width
- 36 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 337 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.