Carbon Steel Bar Grating, Serrated, 240 in L, 24 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22188R100-B20
  • Zoro # G2190688
product price: 
$
957.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
240 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22188R100-B20
Zoro #
G2190688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
240 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Width
24"
Height
1 in
Overall Width
24 in
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
240"
Surface
Serrated
Material
Carbon Steel
Surface Texture
Serrated
Shape
Rectangular
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Serrated
Standards
ISO 9001:2015
Finish
Galvanized Steel
For Use Indoors/Outdoors
Outdoor
System of Measurement
Inch
Material Grade
A1011
Weight
296 lb
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 20 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 296 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews