Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Bar Grating, Serrated, 36 in L, 24 in W, 1.25 in H, Galvanized Steel Finish
- Mfr # 22188R125-B3
- Zoro # G6532312
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
36 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188R125-B3
- Zoro #
- G6532312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item - Carbon Steel Grating
- Bar Grating
- Item
- Carbon Steel Bar Grating
- Surface - Carbon Steel Grating
- Serrated
- Finish - Grating
- Galvanized Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Span
- 36"
- Material
- Carbon Steel
- Surface
- Serrated
- Surface Texture
- Serrated
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Top Surface
- Serrated
- System of Measurement
- Inch
- Finish
- Galvanized Steel
- For Use Indoors/Outdoors
- Outdoor
- Standards
- ISO 9001:2015
- Weight
- 56 lb
- Shape
- Rectangular
- Material Grade
- A1011
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 36 in
- Width - Carbon Steel
- 24 in
- Height - Carbon Steel Grating
- 1.25 in
- Bearing Bar Thickness
- 3/16 in
- Height
- 1.25 in
- Width
- 24"
- Uniform Load Rating @ Unsupported Length
- 1480 lb/sq ft @ 2 ft
- Overall Height
- 1 1/4 in
- Rating @ Unsupported Length
- 1,480 lb/sq ft @ 2 ft
- Overall Width
- 24 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 56 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.