Carbon Steel Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Galvanized Steel Finish

  • Mfr # 22188R150-B3
  • Zoro # G7235602
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
36 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22188R150-B3
Zoro #
G7235602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
36 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
3/16 in
Uniform Load Rating @ Unsupported Length
2132 lb/sq ft @ 2 ft
Height
1.5 in
Width
24"
Rating @ Unsupported Length
2,132 lb/sq ft @ 2 ft
Overall Height
1 1/2 in
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
36"
Surface
Serrated
Material
Carbon Steel
Surface Texture
Serrated
Finish
Galvanized Steel
Standards
ISO 9001:2015
Material Grade
A1011
For Use Indoors/Outdoors
Outdoor
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
67 lb
System of Measurement
Inch
Top Surface
Serrated
Shape
Rectangular
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 67 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews