Carbon Steel Bar Grating, Serrated, 36 in L, 36 in W, 1.5 in H, Galvanized Steel Finish
- Mfr # 22188R150-C3
- Zoro # G6964824
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
36 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188R150-C3
- Zoro #
- G6964824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Carbon Steel Bar Grating
- Item - Carbon Steel Grating
- Bar Grating
- Surface - Carbon Steel Grating
- Serrated
- Finish - Grating
- Galvanized Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Surface
- Serrated
- Material
- Carbon Steel
- Span
- 36"
- Surface Texture
- Serrated
- Shape
- Square
- Finish
- Galvanized Steel
- Standards
- ISO 9001:2015
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- System of Measurement
- Inch
- Material Grade
- A1011
- For Use Indoors/Outdoors
- Outdoor
- Top Surface
- Serrated
- Weight
- 101 lb
- Certifications Included
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Shell Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 36 in
- Width - Carbon Steel
- 36 in
- Height - Carbon Steel Grating
- 1.5 in
- Bearing Bar Thickness
- 3/16 in
- Uniform Load Rating @ Unsupported Length
- 2132 lb/sq ft @ 2 ft
- Width
- 36"
- Height
- 1.5 in
- Rating @ Unsupported Length
- 2,132 lb/sq ft @ 2 ft
- Overall Width
- 36 in
- Overall Length
- 36 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 101 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Square, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.