Carbon Steel Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish

  • Mfr # 20188R100-C4
  • Zoro # G7111054
product price: 
$
244.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20188R100-C4
Zoro #
G7111054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Width
36"
Height
1 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Length
4 ft
Overall Width
36 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Surface
Serrated
Span
48"
Material
Carbon Steel
Surface Texture
Serrated
System of Measurement
Inch
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Top Surface
Serrated
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Shape
Rectangular
Material Grade
A1011
Finish
Black Painted Steel
Weight
89 lb
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 89 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews