Shop ZORO SELECT
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carbon Steel Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish
- Mfr # 20188R100-B8
- Zoro # G2151235
product price:Â
$
340.99
/ea
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20188R100-B8
- Zoro #
- G2151235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item - Carbon Steel Grating
- Bar Grating
- Item
- Carbon Steel Bar Grating
- Surface - Carbon Steel Grating
- Serrated
- Finish - Grating
- Black Painted Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Surface
- Serrated
- Span
- 96"
- Material
- Carbon Steel
- Surface Texture
- Serrated
- Standards
- ISO 9001:2015
- Weight
- 118 lb
- Top Surface
- Serrated
- Finish
- Black Painted Steel
- Shape
- Rectangular
- Material Grade
- A1011
- For Use Indoors/Outdoors
- Outdoor
- System of Measurement
- Inch
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Certifications Included
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Shell Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 96 in
- Width - Carbon Steel
- 24 in
- Height - Carbon Steel Grating
- 1.0 in
- Bearing Bar Thickness
- 3/16 in
- Height
- 1 in
- Width
- 24"
- Uniform Load Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Overall Width
- 24 in
- Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Overall Height
- 1 in
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 118 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.