Carbon Steel Bar Grating, Serrated, 96 in L, 24 in W, 2.0 in H, Galvanized Steel Finish

  • Mfr # 22188R200-B8

  • Zoro # G2185368


product price:  $639.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22188R200-B8
Zoro #
G2185368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
2.0 in
Bearing Bar Thickness
3/16 in
Width
24"
Height
2 in
Uniform Load Rating @ Unsupported Length
3789 lb/sq ft @ 2 ft
Overall Length
8 ft
Overall Width
24 in
Overall Height
2 in
Rating @ Unsupported Length
3,789 lb/sq ft @ 2 ft

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Span
96"
Surface
Serrated
Surface Texture
Serrated
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
235 lb
Shape
Rectangular
Finish
Galvanized Steel
System of Measurement
Inch
Material Grade
A1011
Top Surface
Serrated
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 235 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 3,789 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.