Carbon Steel Bar Grating, Smooth, 120 in L, 36 in W, 1.5 in H, Black Painted Steel Finish

  • Mfr # 20250S150-C10
  • Zoro # G2151390
product price: 
$
1,053.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
120 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20250S150-C10
Zoro #
G2151390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
120 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
1/4 in
Width
36"
Height
1.5 in
Overall Height
1 1/2 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Span
120"
Surface
Smooth
Surface Texture
Smooth
Shape
Rectangular
Material Grade
A1011
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Top Surface
Smooth
Finish
Black Painted Steel
Weight
429 lb
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
System of Measurement
Inch
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 429 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch

Ratings & reviews