Shop ZORO SELECT

Carbon Steel Bar Grating, Smooth, 24 in L, 36 in W, 1.5 in H, Black Painted Steel Finish

  • Mfr # 20188S150-C2
  • Zoro # G6384427

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
24 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20188S150-C2
Zoro #
G6384427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
24 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
3/16 in
Width
36"
Uniform Load Rating @ Unsupported Length
2132 lb/sq ft @ 2 ft
Height
1.5 in
Rating @ Unsupported Length
2,132 lb/sq ft @ 2 ft
Overall Height
1 1/2 in
Overall Width
36 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
24"
Surface
Smooth
Material
Carbon Steel
Surface Texture
Smooth
Standards
ISO 9001:2015
Material Grade
A1011
Shape
Rectangular
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
For Use Indoors/Outdoors
Outdoor
Weight
66 lb
System of Measurement
Inch
Finish
Black Painted Steel
Top Surface
Smooth
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 66 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.