Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish
- Mfr # 20188S100-B3
- Zoro # G6518337
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
36 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20188S100-B3
- Zoro #
- G6518337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item - Carbon Steel Grating
- Bar Grating
- Item
- Carbon Steel Bar Grating
- Surface - Carbon Steel Grating
- Smooth
- Finish - Grating
- Black Painted Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Surface
- Smooth
- Span
- 36"
- Material
- Carbon Steel
- Surface Texture
- Smooth
- Shape
- Rectangular
- For Use Indoors/Outdoors
- Outdoor
- Finish
- Black Painted Steel
- Weight
- 44 lb
- Material Grade
- A1011
- Top Surface
- Smooth
- Standards
- ISO 9001:2015
- System of Measurement
- Inch
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Certifications Included
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 36 in
- Width - Carbon Steel
- 24 in
- Height - Carbon Steel Grating
- 1.0 in
- Bearing Bar Thickness
- 3/16 in
- Height
- 1 in
- Uniform Load Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Width
- 24"
- Overall Width
- 24 in
- Overall Height
- 1 in
- Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 44 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.