Carbon Steel Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22188S100-B8

  • Zoro # G2151016


product price:  $477.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22188S100-B8
Zoro #
G2151016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Height
1 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Width
24"
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Height
1 in
Overall Length
8 ft
Overall Width
24 in

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Surface
Smooth
Span
96"
Surface Texture
Smooth
Finish
Galvanized Steel
Standards
ISO 9001:2015
System of Measurement
Inch
Shape
Rectangular
For Use Indoors/Outdoors
Outdoor
Material Grade
A1011
Top Surface
Smooth
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
118 lb
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 118 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.