Carbon Steel Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22188S100-C8

  • Zoro # G2150989


product price:  $579.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
96 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S100-C8
Zoro #
G2150989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
96 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Height
1 in
Width
36"
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Width
36 in
Overall Length
8 ft
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Surface
Smooth
Span
96"
Surface Texture
Smooth
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Smooth
Material Grade
A1011
Finish
Galvanized Steel
For Use Indoors/Outdoors
Outdoor
Shape
Rectangular
System of Measurement
Inch
Weight
178 lb
Standards
ISO 9001:2015
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 178 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.