Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Disc, 1 in L, 2 in Dia.

  • Mfr # 45r2-1

  • Zoro # G102715960


product price: $11.59
/ea

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Length
1 in
Straightness Tolerance
+/-0.125 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r2-1
Zoro #
G102715960
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 in
Length Tolerance
+/-0.125 in
Diameter
2 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter
2 in
Overall Length
1 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Disc
Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Straightness Tolerance
+/-0.125 in/ft
Finish
Unfinished
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Type
General Purpose
Hardness Scale
RC
Typical Yield Strength (PSI)
77,000 psi
Mechanical Finish
Mill
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Tensile Strength
110,000 psi
Yield Strength
77,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Application
General Purpose
Material Grade
1045
Brinell Hardness
90 BHN
Machinability
64 %
Shape
Disc
Fabrication
Cold Rolled
Resistance Properties
Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Disc, Material Carbon Steel, Material Grade 1045, Overall Length 1 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.