Zoro Homepage

Carbon Steel Disc, 3 in L, 6 in Dia.

  • Mfr # 45r6-3

  • Zoro # G402716087


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Diameter Tolerance
+0.000/-0.006 in
Hardness Scale
RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r6-3
Zoro #
G402716087
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+0.000/-0.006 in
Diameter
6 in
Length Tolerance
+/-0.125 in
Length
3 in
Outside Diameter
6 in
Overall Length
3 in
Outside Diameter Tolerance
0 in/-0.006 in

Description

Carbon Steel Disc, Material Carbon Steel, Material Grade 1045, Overall Length 3 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 6 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.