Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Flat Bar, 0.25", 4 ft. L, 2" W

  • Mfr # CF1018/2502-48

  • Zoro # G214811338


product price: $59.69
/ea

Key Features

Shape
Flat
Overall Length
4 ft
System of Measurement
Inch
Material
Carbon Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/2502-48
Zoro #
G214811338
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Overall Width
2 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in

Details

Shape
Flat
System of Measurement
Inch
Material
Carbon Steel
Item
Carbon Steel Flat Bar
Material Grade
1018
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Standards
A1018
Thickness Tolerance
Not Rated
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Mechanical Finish
Mill
Yield Strength
70,000 psi
Machinability
100 %
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Rated, Overall Length 4 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.