Zoro Homepage

Carbon Steel Flat Bar, 0.375", 6" L, 6" W

  • Mfr # CF1018/3756-6

  • Zoro # G214811413


product price: $36.69
/ea

Key Features

Thickness
0.375 in
System of Measurement
Inch
Overall Width
6 in
Overall Length
6 in
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/3756-6
Zoro #
G214811413
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Width
6 in
Overall Length
6 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.375 in, Thickness Tolerance Not Rated, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 100 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards A1018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.