Zoro Homepage

Carbon Steel Flat Bar, 5 ft. L

  • Mfr # HF/3753500-60

  • Zoro # G014563192


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft
Thickness
0.375 in
Overall Width
3 1/2 in
System of Measurement
Inch
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/3753500-60
Zoro #
G014563192
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Thickness
0.375 in
Overall Width
3 1/2 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 3 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.