Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Flat Bar, 5 ft. L

  • Mfr # HF/5003500-60

  • Zoro # G014563390


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Overall Width
3 1/2 in
System of Measurement
Inch
Fabrication
Hot Rolled
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/5003500-60
Zoro #
G014563390
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Overall Width
3 1/2 in
Overall Length
5 ft
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Flat Bar
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Flat
Material Grade
A36
Heat Treatable
Heat Treatable
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Machinability
100 %
Material
Carbon Steel
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Yield Strength
45,000 psi
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Thickness Tolerance
Not Rated
Rockwell Hardness
65 HRB
Standards
ASTM A36
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.5 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 3 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.