Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Flat Bar, 5 ft. L

  • Mfr # HF/5008-60

  • Zoro # G714563126


product price: $200.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
5 ft
Overall Width
8 in
Fabrication
Hot Rolled
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/5008-60
Zoro #
G714563126
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
8 in
Thickness
0.5 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Plate
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
70 HRB
Yield Strength
45,000 psi
Material
Carbon Steel
Machinability
100 %
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Thickness Tolerance
Not Rated
Tensile Strength
60,000 psi
Tolerance Rating
Standard
Standards
ASTM A36
Material Grade
A36
Brinell Hardness
120 HB
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 8 in, Thickness 0.5 in, Thickness Tolerance Not Rated, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 60,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.