Zoro Homepage

Carbon Steel Hex Bar, 1" W, 60" L

  • Mfr # CH1018/1-60

  • Zoro # G614562304


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Standards
A1018, A108-07
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Overall Length
5 ft
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/1-60
Zoro #
G614562304
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Hex Width
1 in
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Standards
A1018, A108-07
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Shape
Hexagon
Material Grade
1018
Machinability
75 %
Yield Strength
70,000 psi
Mechanical Finish
Mill
Tensile Strength
85,000 psi
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Tolerance Rating
Standard
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 in, Mechanical Finish Mill, Overall Length 5 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Machinability 75 Percent, Standards A1018, A108-07, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.