Zoro Homepage

Carbon Steel Hex Bar, 3/4" W, 60" L

  • Mfr # CH1018/750-60

  • Zoro # G414562269


product price: $51.39
/ea

Key Features

Material
Carbon Steel
Standards
A1018, A108-07
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/750-60
Zoro #
G414562269
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Hex Width
3/4 in
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
A1018, A108-07
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Hexagon
Heat Treatable
Not Heat Treatable
Material Grade
1018
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
Mechanical Finish
Mill
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Machinability
75 %
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 3/4 in, Mechanical Finish Mill, Overall Length 5 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Machinability 75 Percent, Standards A1018, A108-07, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.