Zoro Homepage

Carbon Steel Perforated Sheet, 12 in L

  • Mfr # 13505_12_12

  • Zoro # G406626511


product price: $21.89
/ea

Key Features

Thickness
0.12 in
Material
Carbon Steel
Hole Shape
Round
Gauge
11 ga
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13505_12_12
Zoro #
G406626511
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Overall Length
12 in
Hole Diameter
0.125 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
11 ga
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Hole Pattern
Staggered
Tensile Strength
58,000 psi
Center Spacing
0.19 in
Open Area
40 %
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Machinability
72 %
Heat Treatment
No Heat Treatment
Rockwell Hardness
B84
Fabrication
Hot Rolled
Brinell Hardness
140
Weight Per Area
2.98 lb/sq ft
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Square
Appearance
Metallic
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.12 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.