Zoro Homepage

Carbon Steel Perforated Sheet, 12 in L

  • Mfr # 15698_12_12

  • Zoro # G606626373


product price: $20.49
/ea

Key Features

Thickness
0.105 in
Material
Carbon Steel
Hole Shape
Round
Gauge
12 ga
Hole Pattern
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15698_12_12
Zoro #
G606626373
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.105 in
Overall Length
12 in
Hole Diameter
0.188 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
12 ga
Hole Pattern
Staggered
Open Area
51 %
Yield Strength
48,000 psi
Item
Carbon Steel Perforated Sheet
Thickness Tolerance
+/-0.03 in
Center Spacing
0.25 in
Standards
ASTM A36
Tensile Strength
58,000 psi
Weight Per Area
2.15 lb/sq ft
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Hot Rolled
Machinability
72 %
Appearance
Metallic
Shape
Square
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Material Grade
A36
Brinell Hardness
140
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 51 Percent, Thickness 0.105 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.25 in, Gauge 12 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.