Zoro Homepage

Carbon Steel Perforated Sheet, 12 in L

  • Mfr # 15700_12_12

  • Zoro # G106626408


product price: $42.89
/ea

Key Features

Thickness
0.188 in
Material
Carbon Steel
Hole Shape
Round
Gauge
7 ga
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15700_12_12
Zoro #
G106626408
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Overall Width
12 in
Overall Length
12 in
Hole Diameter
0.188 in

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.188 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.31 in, Gauge 7 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.