Zoro Homepage

Carbon Steel Perforated Sheet, 24 in L

  • Mfr # 15695_12_24

  • Zoro # G506626367


product price: $19.15
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15695_12_24
Zoro #
G506626367
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Width
12 in
Hole Diameter
0.156 in
Overall Length
24 in

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 63 Percent, Thickness 0.036 in, Overall Length 24 in, Overall Width 12 in, Hole Diameter 0.156 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.