Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 36 in L

  • Mfr # 15694_12_36

  • Zoro # G306626420


product price: $32.49
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Center Spacing
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15694_12_36
Zoro #
G306626420
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Hole Diameter
0.094 in
Overall Length
36 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Center Spacing
0.16 in
Tensile Strength
58,000 psi
Item
Carbon Steel Perforated Sheet
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Standards
ASTM A36
Hole Pattern
Staggered
Open Area
33 %
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Machinability
72 %
Mechanical Finish
Mill
Rockwell Hardness
B84
Fabrication
Hot Rolled
Shape
Rectangular
Weight Per Area
1 lb/sq ft
Appearance
Metallic
Brinell Hardness
140
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.036 in, Overall Length 36 in, Overall Width 12 in, Hole Diameter 0.094 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.16 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.