Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 4 ft L

  • Mfr # 13509_24_48

  • Zoro # G306626284


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Hole Pattern
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13509_24_48
Zoro #
G306626284
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Length
4 ft
Hole Diameter
0.063 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Item
Carbon Steel Perforated Sheet
Hole Pattern
Staggered
Center Spacing
0.13 in
Tensile Strength
58,000 psi
Open Area
23 %
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Fabrication
Hot Rolled
Weight Per Area
1.93 lb/sq ft
Rockwell Hardness
B84
Appearance
Metallic
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Brinell Hardness
140
Heat Treatment
No Heat Treatment
Material Grade
A36
System of Measurement
Inch
Machinability
72 %
Shape
Rectangular
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.06 in, Overall Length 4 ft, Overall Width 24 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.