Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 4 ft L

  • Mfr # 15696_36_48

  • Zoro # G306626451


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15696_36_48
Zoro #
G306626451
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Width
36 in
Hole Diameter
0.156 in
Overall Length
4 ft

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Open Area
63 %
Center Spacing
0.19 in
Tensile Strength
58,000 psi
Standards
ASTM A36
Hole Pattern
Staggered
Item
Carbon Steel Perforated Sheet
Heat Treatable
Heat Treatable
Brinell Hardness
140
Weight Per Area
0.93 lb/sq ft
Rockwell Hardness
B84
Mechanical Finish
Mill
Material Grade
A36
Fabrication
Hot Rolled
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Machinability
72 %
Appearance
Metallic
Shape
Rectangular
Heat Treatment
No Heat Treatment
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 63 Percent, Thickness 0.06 in, Overall Length 4 ft, Overall Width 36 in, Hole Diameter 0.156 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.