Zoro Homepage

Carbon Steel Perforated Sheet, 4 ft L

  • Mfr # 15702_24_48

  • Zoro # G106626507


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.188 in
Material
Carbon Steel
Hole Shape
Round
Gauge
7 ga
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15702_24_48
Zoro #
G106626507
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Hole Diameter
0.5 in
Overall Length
4 ft
Overall Width
24 in

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 48 Percent, Thickness 0.188 in, Overall Length 4 ft, Overall Width 24 in, Hole Diameter 0.5 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.69 in, Gauge 7 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.