Zoro Homepage

Carbon Steel Plate, 12 in L, 10 in W

  • Mfr # hf1.5x10-12

  • Zoro # G106904452


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-1 in
Machinability
72 %
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.5x10-12
Zoro #
G106904452
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
10 in
Overall Length
12 in
Thickness
1.5 in
Width Tolerance
+/-0.125 in/0.09375 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Shape
Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Tensile Strength
67,000 psi
Yield Strength
36,000 psi
Fabrication
Hot Rolled
Thickness Tolerance
+0.046 in
Material Grade
A36
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.188 in
Tolerance Rating
Standard
Straightness Tolerance
0.188 in/ft
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Thickness 1.5 in, Thickness Tolerance +0.046 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in/0.09375 in, Standards ASTM A36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.