Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 12 in L, 10 in W

  • Mfr # HF/37510-12

  • Zoro # G506600176


product price: $40.99
/ea

Key Features

Material
Carbon Steel
Thickness
0.375 in
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/37510-12
Zoro #
G506600176
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
10 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.01 in
Tensile Strength
60,000 psi
Heat Treatment
No Heat Treatment
Material Grade
A36
Yield Strength
45,000 psi
Mechanical Finish
Mill
Machinability
72 %
Brinell Hardness
120 HB
Heat Treatable
Heat Treatable
Shape
Plate
Fabrication
Hot Rolled
Rockwell Hardness
70 HRB
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Straightness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 70 HRB, Tensile Strength 60,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.