Zoro Homepage

Carbon Steel Plate, 12 in L, 8 in W

  • Mfr # 18F2X8-12

  • Zoro # G901841068


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F2X8-12
Zoro #
G901841068
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
-0.013 in
Width - Carbon Steel
8 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
2 in
Overall Length
12 in
Overall Width
8 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Alloy Type - Carbon Steel
1018
Thickness Tolerance
-0.005 in
Typical Yield Strength (PSI)
54,000 psi
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Plate
Typical Tensile Strength (PSI)
Not Rated
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Finish - Carbon Steel
Unpolished
Standards
A108, ASTM A29
Tensile Strength
80,000 psi
Straightness Tolerance
0.015 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Fabrication
Cold Rolled
Appearance
Unpolished
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
70 BHN
Shape
Plate
Machinability
78 %
Heat Treatment
No Heat Treatment
Material Grade
1018
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Thickness 2 in, Thickness Tolerance -0.005 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.