Zoro Homepage

Carbon Steel Plate, 12 in L, 8 in W

  • Mfr # 18F.75X8-12

  • Zoro # G101842537


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.75X8-12
Zoro #
G101842537
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width Tolerance
-0.013 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Width - Carbon Steel
8 in
Overall Length
12 in
Overall Width
8 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Tensile Strength
80,000 psi
Item
Carbon Steel Plate
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Standards
A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
0.015 in/ft
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Machinability
78 %
Rockwell Hardness
Not Rated
Shape
Plate
Brinell Hardness
70 BHN
Material Grade
1018
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Resistance Properties
Wear-Resistant
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Thickness 0.75 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.