Zoro Homepage

Carbon Steel Plate, 24 in L, 10 in W

  • Mfr # 18F.25X10-24

  • Zoro # G301842603


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.25X10-24
Zoro #
G301842603
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Length Tolerance
+/-2 in
Length - Carbon Steel
2 ft
Thickness (Decimal)
0.25 in
Width - Carbon Steel
10 in
Width Tolerance
-0.013 in
Overall Length
24 in
Overall Width
10 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
-0.003 in
Typical Hardness
70
Alloy Type - Carbon Steel
1018
Typical Tensile Strength (PSI)
Not Rated
Standards
A108, ASTM A29
Hardness Scale
Rb
Yield Strength
54,000 psi
Tensile Strength
80,000 psi
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Plate Stock
Item
Carbon Steel Plate
Finish - Carbon Steel
Unpolished
Machining Finish
Mill Finish
Straightness Tolerance
0.015 in/ft
Metal Fabrication Process
Cold-Rolled
Appearance
Unpolished
Shape
Plate
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
Not Rated
Tolerance Rating
Undersized
Machinability
78 %
Material Grade
1018
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 10 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-2 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.