Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 24 in L, 12 in W

  • Mfr # HP/1250-12X24

  • Zoro # G106600620


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Thickness
1.25 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.003 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/1250-12X24
Zoro #
G106600620
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.003 in
Mechanical Finish
Mill
Tensile Strength
67,000 psi
Brinell Hardness
120 HB
System of Measurement
Inch
Yield Strength
67,000 psi
Material Grade
A36
Machinability
72 %
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Rockwell Hardness
70 HRB
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Shape
Plate
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance +/-0.003 in, Yield Strength 67,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.