Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 24 in L, 24 in W

  • Mfr # HP/500-24X24

  • Zoro # G506600619


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Thickness
0.5 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/500-24X24
Zoro #
G506600619
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.003 in
Yield Strength
67,000 psi
Fabrication
Hot Rolled
Shape
Plate
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Material Grade
A36
Machinability
72 %
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Brinell Hardness
120 HB
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Yield Strength 67,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.