Zoro Homepage

Carbon Steel Plate, 24 in L, 8 in W

  • Mfr # 11968_24_0

  • Zoro # G602646498


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Width - Carbon Steel
8 in
Typical Yield Strength (PSI)
53,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11968_24_0
Zoro #
G602646498
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width - Carbon Steel
8 in
Length - Carbon Steel
2 ft
Width Tolerance
+/-0.005 in
Length Tolerance
+0.375 in
Thickness (Decimal)
0.25 in
Overall Length
24 in
Overall Width
8 in

Details

Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Typical Yield Strength (PSI)
53,700 psi
Finish - Carbon Steel
Unpolished
Machining Finish
Ground
Standards
ASTM A681
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
63800 psi
Metal Fabrication Process
Cold-Rolled
Yield Strength
54 ksi
Thickness Tolerance
+/-0.001 in
Hardness Scale
Rb
Typical Hardness
B71
Grade - Carbon Steel
Low Carbon Steel
Item
Carbon Steel Plate
Alloy Type - Carbon Steel
1018
Tensile Strength
64 ksi
Machinability
78 %
Heat Treatable
Heat Treatable
Appearance
Metallic
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Tolerance Rating
Standard
Fabrication
Cold Rolled
Material Grade
1018
Mechanical Finish
Precision Ground
System of Measurement
Inch
Elongation
15 %

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Overall Length 24 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Yield Strength 54 ksi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 71 HRB, Tensile Strength 64 ksi, Length Tolerance +0.375 in, Width Tolerance +/-0.005 in, Standards ASTM A681

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.